
Admittance Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English
Mfr # 87758
Zoro # G8414837
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87758
Zoro #
G8414837
UPC #
754473877583
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 2979
Header Background Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.