Admittance Sign, 5 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 84278
Zoro # G7429173
product price: $13.45
/eaKey Features
Header
Restricted Area
Legend
Authorized Personnel Only
Width
14 in
Height
5 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84278
Zoro #
G7429173
UPC #
754473842789
Country of Origin
United States
Dimensions
Width
14 in
Height
5 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.