No Header, No legend, 14 in W x 5 in H, Rectangle, Plastic (Discontinued)
- Mfr # 80268
- Zoro # G6137801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80268
Zoro #
G6137801
UPC #
754473802684
Country of Origin
United States
Dimensions
Width
14 in
Height
5 in
Thickness
0.063"
Details
Item
Admittance Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Red
Legend Style
Symbol
Sign Legend Text Color
White
Description
Admittance Sign, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.