Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 40749
- Mfr # 40749
- Zoro # G8607921
product price:Â
$
14.85
/ea
Key Features
Header
Restricted Area
Legend
No Unauthorized Personnel Beyond This Point
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40749
- Zoro #
- G8607921
- UPC #
- 754473407490
- Country of Origin
- United States
- Item
- Admittance Sign
- Header
- Restricted Area
- Legend
- No Unauthorized Personnel Beyond This Point
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Header Background Color
- Red
- Standards
- OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
- Header Legend Color
- White
- Legend Style
- Text
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.035 in
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Unauthorized Personnel Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.