Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 40785
Mfr # 40785
Zoro # G7403553
product price:Â $14.85
/eaKey Features
Header
No Header
Legend
Closed Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40785
Zoro #
G7403553
UPC #
754473407858
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Admittance Sign
Header
No Header
Legend
Closed Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Closed Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.