Admittance Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 122884
Zoro # G7407001
product price: $26.19
/eaKey Features
Header
Private Property
Legend
Private Property No Hunting No Header Trespassing
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122884
Zoro #
G7407001
UPC #
754473718480
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
Private Property
Legend
Private Property No Hunting No Header Trespassing
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Private Property, Legend Private Property No Hunting No Header Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.