Zoro Homepage

Admittance Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 124828

  • Zoro # G7398723


product price: $9.55
/ea

Key Features

Header
Notice
Legend
Maintenance Personnel Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124828
Zoro #
G7398723
UPC #
754473724351
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Admittance Sign
Header
Notice
Legend
Maintenance Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Header Legend Color
White
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Maintenance Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.