Zoro Homepage

Admittance Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 22248

  • Zoro # G7425028


product price: $9.55
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22248
Zoro #
G7425028
UPC #
754473222482
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060 in

Details

Item
Admittance Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.