
Admittance Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 123458
Zoro # G8605438
product price: $9.19
/eaKey Features
Header
No Admittance
Legend
No Admittance Employees Only Vendors and Visitors Must Register At Main Office
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123458
Zoro #
G8605438
UPC #
754473790097
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
No Admittance
Legend
No Admittance Employees Only Vendors and Visitors Must Register At Main Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
ANSI Compliant
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
No
Standards
ASTM D 2979
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Admittance, Legend No Admittance Employees Only Vendors and Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.