Admittance Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 123476
Zoro # G8636518
product price: $9.19
/eaKey Features
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123476
Zoro #
G8636518
UPC #
754473790431
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Authorized Personnel Only Proper Id Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.