This item is Discontinued.

Brady No Header, Closed Area Authorized Personnel Only, 10 in W x 7 in H, Rectangle, Fiberglass 122852

No Header, Closed Area Authorized Personnel Only, 10 in W x 7 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122852
  • Zoro # G5606194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122852
Zoro #
G5606194
UPC #
754473718169
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
No Header
Legend
Closed Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Operating Temp. Range
-40 Degrees to 194 Degrees F
Background Color
White
Material
Fiberglass
Mounting Style
With Mounting Holes
Subject Matter
Authorized Personnel & Restricted Access
Legend Style
Text
OSHA Compliant
No
Legend/Background Color
Black/White
Legend Color
Black
Double-Sided
No
Language
English
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Closed Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.