This item is Discontinued.

Brady No Header, Please Keep Door Closed At All Times, 10" W x 7" H, Rectangle, Aluminum 124863

No Header, Please Keep Door Closed At All Times, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124863
  • Zoro # G9496891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124863
Zoro #
G9496891
UPC #
754473724702
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Admittance Sign
Header
No Header
Legend
Please Keep Door Closed At All Times
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Material
Aluminum
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend Color
black
Legend Style
Text
Subject Matter
Door Instruction
Legend/Background Color
Black/white
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.