No Admittance, No Admittance Employees Only Vendors & Visitors Must Register At Main Office, 10" W x (Discontinued)
- Mfr # 123457
- Zoro # G6118305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123457
Zoro #
G6118305
UPC #
754473790042
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.059"
Description
Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Admittance, Legend No Admittance Employees Only Vendors & Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.