This item is Discontinued.

Brady Notice, Employees Only, 10 in W x 7 in H, Rectangle, Fiberglass 122831

Notice, Employees Only, 10 in W x 7 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122831
  • Zoro # G5818942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122831
Zoro #
G5818942
UPC #
754473717957
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
Notice
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Subject Matter
Employees and Visitors
Legend Color
Black
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Background Color
Blue
Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Black/Blue and White
Background Color
White
OSHA Compliant
No
Material
Fiberglass
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.