This item is Discontinued.

Brady Notice, Trespassers Will Be Prosecuted, 10 in W x 7 in H, Rectangle, Fiberglass 95263

Notice, Trespassers Will Be Prosecuted, 10 in W x 7 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 95263
  • Zoro # G5783014
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95263
Zoro #
G5783014
UPC #
754473952631
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
Notice
Legend
Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text and Symbol
Subject Matter
Trespassing & Property
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Background Color
White
OSHA Compliant
Yes
Material
Fiberglass
Legend/Background Color
Black/Blue and White
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.