Admittance Sign, 7" Height, 17" Width, Fiberglass, Rectangle, English (Discontinued)
- Mfr # 95285
- Zoro # G8617030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95285
Zoro #
G8617030
UPC #
754473952853
Country of Origin
United States
Dimensions
Width
17 in
Height
7 in
Thickness
0.098 in
Details
Header Legend Color
White
Sign Mounting Style
With Mounting Holes
Sign Background Color
White
Double-Sided
No
Sign Material
Fiberglass
Legend
No Trespassing
Header Background Color
Blue
Sign Legend Color
Black, Red
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
OSHA Compliant
Yes
Item
Admittance Sign
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header
Notice
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black, Red
Description
Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.