No Admittance, Please Use Other Door, 10" W x 7" H, Rectangle, Aluminum, 124803
Mfr # 124803
Zoro # G7381969
product price:Â $14.85
/eaKey Features
Legend
Please Use Other Door
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124803
Zoro #
G7381969
UPC #
754473724061
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Admittance Sign
Legend
Please Use Other Door
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Admittance
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Printed Language
English
Header Background Color
Red
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Admittance, Legend Please Use Other Door, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.