This item is Discontinued.

Brady Admittance Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English 122831

Admittance Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 122831
  • Zoro # G7432807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122831
Zoro #
G7432807
UPC #
754473717957
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.098 in
Height
7 in

Details

Sign Material
Fiberglass
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
White
Header Background Color
Blue
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color
White
Header
Notice
Glow-in-the-Dark
No
UV Resistant
No
Sign Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Color
Black
Item
Admittance Sign
Legend
Employees Only
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Printed Language
English
ANSI Compliant
No
Sign Shape
Rectangle
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.