Admittance Sign, 7X10", Blk/Ble and Wht, Header Background Color: Blue (Discontinued)
- Mfr # 95263
- Zoro # G7403039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95263
Zoro #
G7403039
UPC #
754473952631
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
Notice
Legend
Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Header Background Color
Blue
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.