Admittance Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 95396
Zoro # G8460538
product price: $26.19
/eaKey Features
Header
Danger
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95396
Zoro #
G8460538
UPC #
754473953966
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.