
Admittance Sign, Aluminum, Octagon, English
Mfr # 103646
Zoro # G8617100
product price: $122.54
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Width
24 in
Height
24 in
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103646
Zoro #
G8617100
UPC #
754473193379
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Details
Item
Admittance Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Restricted Area Authorized Personnel Only, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.