Zoro Homepage

Admittance Sign, Aluminum, Rectangle, English

  • Mfr # 123499

  • Zoro # G7401060


product price: $25.99
/ea

Key Features

Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123499
Zoro #
G7401060
UPC #
754473790721
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Admittance Sign
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Double-Sided
No
Header Background Color
Red
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Private Property, Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.