Zoro Homepage

Admittance Sign, Authorized Prsonnel Only

  • Mfr # 103645

  • Zoro # G8614230


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Header
Stop
Legend
Authorized Personnel Only Beyond This Point
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103645
Zoro #
G8614230
UPC #
754473193362
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in

Details

Item
Admittance Sign
Header
Stop
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Header Background Color
Red
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Stop, Legend Authorized Personnel Only Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.