This item is Discontinued.

Brady Entrance Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 84240

Entrance Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 84240
  • Zoro # G8553562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84240
Zoro #
G8553562
UPC #
754473842406
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Entrance Sign
Header
No Admittance
Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Material
Polyester
Language
English
Legend/Background Color
Blue/White
Sign Legend Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Header Legend Color
Blue
Header Background Color
White
Sign Legend Text Color
Blue
Type
Admittance
Glow In The Dark
No
Product Type
Entrance Sign
Shape
Rectangle

Description

Entrance Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.