Zoro Homepage

Admittance Sign, Polyester, Rectangle, English

  • Mfr # 84187

  • Zoro # G7374488


product price: $9.19
/ea

Key Features

Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84187
Zoro #
G7374488
UPC #
754473841874
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Red
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.