Safety Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 95379
Zoro # G8628827
product price:Â $23.99
/eaKey Features
Header
Danger
Legend
Unauthorized Personnel keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95379
Zoro #
G8628827
UPC #
754473953799
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
No
Standards
ASTM D 2979
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.