This item is Discontinued.

Brady Entrance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 122497

This item is Discontinued.

Brady

Entrance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

Mfr # 122497
Zoro # G8451943
UPC # 754473714390
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122497
Zoro #
G8451943
UPC #
754473714390
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Entrance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Entrance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.