Advertencia, Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, 10 in W x 7 in H, Rectangle

  • Mfr # 38286

  • Zoro # G8458340


product price:  $14.85
/ea

Key Features

Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38286
Zoro #
G8458340
UPC #
754473382865
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
No Smoking Chemicals Sign
Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

No Smoking Chemicals Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Header Advertencia, Legend Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.