Shop BRADY
See all product information
Create Account
Advertencia, Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, 14 in W x 10 in H, Rectangle
- Mfr # 38301
- Zoro # G7402138
product price:Â
$
25.69
/ea
Key Features
Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38301
- Zoro #
- G7402138
- UPC #
- 754473383015
- Country of Origin
- United States
- Item
- No Smoking Chemicals Sign
- Header
- Advertencia
- Legend
- Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- Spanish
- Sign Background Color
- Red
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Color
- Black
- Double-Sided
- No
- Header Background Color
- Black, Red
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.035 in
Description
No Smoking Chemicals Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Header Advertencia, Legend Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.