Advertencia, Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, 14 in W x 10 in H, Rectangle
- Mfr # 38792
- Zoro # G7400677
product price:Â
$
13.99
/ea
Key Features
Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38792
- Zoro #
- G7400677
- UPC #
- 754473387921
- Country of Origin
- United States
- Item
- No Smoking Chemicals Sign
- Header
- Advertencia
- Legend
- Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Printed Language
- Spanish
- Sign Background Color
- Red
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- OSHA Compliant
- Yes
- Legend Style
- Text
- Double-Sided
- No
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black
- Header Background Color
- Black, Red
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
No Smoking Chemicals Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Header Advertencia, Legend Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.