Zoro Homepage

A.E.D., 8" W x 8" H, Square, Acrylic, L0AE01A

  • Mfr # L0AE01A

  • Zoro # G8615332


product price: $18.99
/ea

Key Features

Legend
A.E.D.
Sign Material
Acrylic
Height
8"
Width
8"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0AE01A
Zoro #
G8615332
UPC #
754473454524
Country of Origin
Mexico

Dimensions

Height
8"
Width
8"

Details

Item
First Aid Sign
Legend
A.E.D.
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

First Aid Sign, Sign Subject Matter Medical and Hospital, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend A.E.D., Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.