Zoro Homepage

Aed Automated External Defibrillator, 10" W x 14" H, Rectangle, Plastic, 102717

  • Mfr # 102717

  • Zoro # G7361757


product price: $15.49
/ea

Key Features

Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102717
Zoro #
G7361757
UPC #
754473015107
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Aed Automated External Defibrillator, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.