Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Automated External Defibrillator, 5 in x 3-1/2 in, Rectangle, Polyester, 102713

  • Mfr # 102713

  • Zoro # G1212983


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Aed Automated External Defibrillator
Sign Material
Polyester
Height
5"
Width
3-1/2"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102713
Zoro #
G1212983
UPC #
754473015114
Country of Origin
United States

Dimensions

Height
5"
Width
3-1/2"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Aed Automated External Defibrillator
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Background Color
White
Printed Language
English
Legend Color
Black, Red
Background Color
White
Subject Matter
Medical/Hospital
Material
Polyester
Language
English
Sign Legend Text Color
Black, Red

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 5 In., Width 3-1/2 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Aed Automated External Defibrillator, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.