
Aggressive Adhesive Multi-Purpose Nylon Label Tape for 3 in. Core Printers - 0.5 in.
Mfr # THT-500-499
Zoro # G115721767
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-500-499
Zoro #
G115721767
UPC #
754473613136
Country of Origin
United States
Dimensions
Roll Length
100 ft
Details
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Permanent Adhesive
Description
Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces Material may be used with the Brady Material Dispenser with Liner Remover for simple labeling tasks. Ideal for use in wire and cable identification, or temporary vial labeling. Recommended for indoor use. A ribbon is required to print this material. Use Part Number IP-R4902 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4902 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.