Zoro Homepage

Aggressive Adhesive Multi-Purpose Nylon Label Tape for 3 in. Core Printers - 1.5 in.

  • Mfr # THT-1500-499

  • Zoro # G715721860


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-1500-499
Zoro #
G715721860
UPC #
754473613167
Country of Origin
United States

Dimensions

Roll Length
100 ft

Description

Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces Material may be used with the Brady Material Dispenser with Liner Remover for simple labeling tasks. Ideal for use in wire and cable identification, or temporary vial labeling. Recommended for indoor use. A ribbon is required to print this material. Use Part Number IP-R4902 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4902 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.