Zoro Homepage

Aggressive Adhesive Multi-Purpose Nylon Labels Bulk for A6200 Printer 0.75in x 1in

  • Mfr # BA62-15-499

  • Zoro # G108583464


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Width
1 in
Label Maker Tape Thickness
0.0065 in
Includes
Roll of 5200 Labels
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA62-15-499
Zoro #
G108583464
UPC #
888434620793
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0065 in
Height
0.75 in
Size
0.75 in H x 1 in W
Min. Wire Size
22 AWG
Max. Wire Size
6 AWG

Details

Item
Label
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Includes
Roll of 5200 Labels
Label Maker Tape Finish
Matte
Color
White
Material
Nylon Cloth

Description

Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Conforms to small-gauge wires and cables. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. Use with Wraptor A6200 Bulk Label Roll Adapter and Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.