
Aggressive Adhesive Multi-Purpose Nylon Labels Bulk for A6200 Printer 1in x 1in
Mfr # BA62-13-499
Zoro # G208583463
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Width
1 in
Size
1 in H x 1 in W
Color
White
Material
Nylon Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA62-13-499
Zoro #
G208583463
UPC #
888434620809
Country of Origin
United States
Dimensions
Width
1 in
Size
1 in H x 1 in W
Height
1 in
Min. Wire Size
16 AWG
Label Maker Tape Thickness
0.0065 in
Max. Wire Size
6 AWG
Details
Item
Label
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Color
White
Material
Nylon Cloth
Includes
Roll of 4000 Labels
Label Maker Tape Finish
Matte
Description
Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Conforms to small-gauge wires and cables. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. Use with Wraptor A6200 Bulk Label Roll Adapter and Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.