Shop BRADY
Create Account
Aggressive Adhesive Multi-Purpose Nylon Labels, Bulk, for M6 M7 Printers, Roll of 5000 Labels
Mfr # BM71-11-499
Zoro # G321953082
product price:
$
643.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM71-11-499
- Zoro #
- G321953082
- UPC #
- 888434590713
- Country of Origin
- Mexico
Description
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. Recommended for indoor use. UL approved;CSA accepted. Service temperature of -40 to 193° F (-40 to 90° C). Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R4310 for the M610 / BMP61 / BradyPrinter M611 / M611 Label Printers or M7-R4300 for the M710 / BMP71 Label Printers.