Twist Starter Kit, 3" Assort, 1/4" Arbor
- Mfr # 04Z993
- Zoro # G4376911
product price:Â
$
81.19
/ea
Key Features
Overall Diameter
3 in
Series
TWIST STARTER KIT - 3" ASSORTMENT
Arbor Size
1/4 in
Max RPM
28,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04Z993
- Zoro #
- G4376911
- UPC #
- 662980038505
- Country of Origin
- Canada
Dimensions
- Overall Diameter
- 3 in
- Arbor Size
- 1/4 in
Details
- Item
- Twist Starter Kit Assortment
- Series
- TWIST STARTER KIT - 3" ASSORTMENT
- Max RPM
- 28,000
Description
ABRASIVE FINISHING KIT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.