Zoro Homepage

Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.75in x 0.75in

  • Mfr # B33-254-499

  • Zoro # G508583262


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Width
0.75 in
Material
Nylon Cloth
Height
0.75 in
Includes
Roll of 1000 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-254-499
Zoro #
G508583262
UPC #
888434563625
Country of Origin
Mexico

Dimensions

Width
0.75 in
Height
0.75 in
Size
0.75 in H x 0.75 in W
Label Maker Tape Thickness
0.0065 in

Details

Item
Label
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
Material
Nylon Cloth
Includes
Roll of 1000 Labels
Label Maker Tape Finish
Matte
Color
White

Description

Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.