Zoro Homepage

Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 2.5in x 1in

  • Mfr # B33-325-499

  • Zoro # G008583151


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling;Electrical Labeling;Data and Telecommunications Labeling;Laboratory Labeling;General Identification;Component and Equipment Labeling
Width
1 in
Size
2.5 in H x 1 in W
Label Maker Tape Thickness
0.0065 in
Includes
Roll of 700 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-325-499
Zoro #
G008583151
UPC #
888434563670
Country of Origin
United States

Dimensions

Width
1 in
Size
2.5 in H x 1 in W
Label Maker Tape Thickness
0.0065 in
Height
2.5 in

Details

Item
Label
Application
Wire and Cable Labeling;Electrical Labeling;Data and Telecommunications Labeling;Laboratory Labeling;General Identification;Component and Equipment Labeling
Includes
Roll of 700 Labels
Label Maker Tape Finish
Matte
Color
White
Material
Nylon Cloth

Description

Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.