
Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 6in x 1.5in
Mfr # B33-328-499
Zoro # G308583240
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling;Electrical Labeling;Data and Telecommunications Labeling;Laboratory Labeling;General Identification;Component and Equipment Labeling
Width
1.5 in
Color
White
Height
6 in
Material
Nylon Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-328-499
Zoro #
G308583240
UPC #
888434563700
Country of Origin
United States
Dimensions
Width
1.5 in
Height
6 in
Label Maker Tape Thickness
0.0065 in
Size
6 in H x 1.5 in W
Details
Item
Label
Application
Wire and Cable Labeling;Electrical Labeling;Data and Telecommunications Labeling;Laboratory Labeling;General Identification;Component and Equipment Labeling
Color
White
Material
Nylon Cloth
Label Maker Tape Finish
Matte
Includes
Roll of 300 Labels
Description
Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.