Shop BRADY
See all product information
Create Account
AIR Pipe Marker, Fits Pipes 1.5in Dia. Thru 2.375in Dia.
- Mfr # 4001-B
- Zoro # G422966141
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Application
Pipe and Valve Marking
Color
White on Green
Width
9 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4001-B
- Zoro #
- G422966141
- UPC #
- 754473416157
- Country of Origin
- United States
Dimensions
- Width
- 9 in
Details
- Application
- Pipe and Valve Marking
- Color
- White on Green
- Item
- Pipe Marker
- Material
- Plastic
Description
The ASME (ANSI) Standard for pipe identification is a widely used guideline in determining pipe identification requirements. Designed for general purpose pipe identification. May be applied to dirty, oily, greasy or rough surfaces. Meets ASME (ANSI) Standard. Lightweight coiled plastic can be removed and reapplied.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.