Aisle Marking Machine
Mfr # 804314
Zoro # G116050699
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Height
34 1/2 in
Overall Length
22 1/2 in
Maximum Tape Core Size
3 in
Primary Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804314
Zoro #
G116050699
UPC #
888434641286
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Height
34 1/2 in
Overall Length
22 1/2 in
Maximum Tape Core Size
3 in
Maximum Tape Width
4 in
Wheel Size
3 in
Minimum Tape Core Size
2 in
Details
Item
Floor Tape Applicator
Primary Material
Steel
Number of Wheels
1
Description
Floor Tape Applicator, Minimum Tape Core Size 2 in, Maximum Tape Core Size 3 in, Maximum Tape Width 4 in, Number of Wheels 1, Overall Height 34 1/2 in, Overall Length 22 1/2 in, Overall Width 6 in, Wheel Size 3 in, Primary Material Steel, Grip Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.