Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Yellow, 3in, 500PK
- Mfr # 121034
- Zoro # G622966118
product price:
$
214.99
/pk of 500, $0.43/ea
Free Shipping & Returns
Key Features
Safety Tape Color
Yellow
Thickness
0.004 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121034
- Zoro #
- G622966118
- UPC #
- 754473703981
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.004 in
Details
- Safety Tape Color
- Yellow
- Item
- Floor Marking Tape
- Material
- Vinyl
Description
These vinyl Aisle Marking Dots are designed for easy hand application. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Service temperature range of -4 to 167° F (-20 to 75° C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.