Zoro Homepage
This item is Discontinued.
Brady Aisle Marking Tape, Roll, 4In W, 108 ft. L 102834

Aisle Marking Tape, Roll, 4In W, 108 ft. L (Discontinued)

  • Mfr # 102834
  • Zoro # G6156193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102834
Zoro #
G6156193
UPC #
754473014971
Country of Origin
United States

Dimensions

Thickness
0.006"
Roll Length
108 ft
Width
4"

Details

Item
Floor Marking Tape
Material
vinyl
Tape Format
Continuous Roll
Standards
RoHs
Retroreflective Grade
Not Retroreflective
Safety Tape Color
Green
Pattern
Solid
Legend
No Legend
Die Cut Shape
Continuous Roll

Description

Floor Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.