ALF14-25 adapter arm compatible with Juki Series 2000 pick and place Machins

  • Mfr # 151308

  • Zoro # G808583474


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALF14-25
Length
1.69 in
Application
Circuit Board Labeling
Height
4.57 in
Size
4.57 in H x 1.69 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151308
Zoro #
G808583474
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.69 in
Height
4.57 in
Size
4.57 in H x 1.69 in D

Details

Item
Label Feeder
For Use With
ALF14-25
Application
Circuit Board Labeling

Description

Make PCB ID a breeze with the ALF14-25 Label Feeder. This automatic label feeder is customizable so you can use it with a variety of pick and apply machines. ALF14-25 adapter arm compatible with Juki Series 2000 pick and place machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.