All Pets Must Be On A Leash. Please Clean Up After Your Pet., 18 in x 12 in, Aluminum, 115215
Mfr # 115215
Zoro # G8476233
product price:Â $32.15
/eaKey Features
Legend
All Pets Must Be On A Leash. Please Clean Up After Your Pet.
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
115215
Zoro #
G8476233
UPC #
754473183868
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Thickness
0.035 in
Details
Item
Pet Sign
Legend
All Pets Must Be On A Leash. Please Clean Up After Your Pet.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Pet Sign, Sign Subject Matter Pets, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend All Pets Must Be On A Leash. Please Clean Up After Your Pet., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.