Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1377-RA_14X10

  • Mfr # U4-1377-RA_14X10
  • Zoro # G9637485
product price: 
$
13.59
/ea

Key Features

Header
Caution
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1377-RA_14X10
Zoro #
G9637485
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend
Hazardous Waste
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.