
All Weather Permanent Adhesive Vinyl Label Tape for B30 Printers - 1.125 in. Ochre
Mfr # B30C-1125-595-OC
Zoro # G215722015
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Indoor/Outdoor Usage
Outdoor Use
Label Color
Ochre
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Warehouse Marking
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30C-1125-595-OC
Zoro #
G215722015
UPC #
754473549022
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
1.125 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
Ochre
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Warehouse Marking
Label Finish
Gloss
Label Media Format
Roll
Label Material
Vinyl
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. 8-10 year average outdoor durability in temperatures from -40°F to 180°F -40°C to 82°C;can be applied as low as 0°F -18°C. A ribbon is required to print this material. Use Part Number B30-R10000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.